1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
530E08
CUTTING PLIERS 1.2X.03X20MM
MI ITEM #
02429668
MFR #
530E08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 530E08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
530E08
CUTTING PLIERS 1.2X.03X20MM
MI ITEM #
02429668
MFR #
530E08
Mfr description
530E08 CUTTER, PCB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
20 mm
Jaw Thickness
0.0400 in
Overall Length
20.0000 mm
Overall Length Range
Less than 6"
Weight
67 g
Details
Capacity
1.20 mm
Type
Distance Cutter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items