Motion
530E10

Erem
530E10

CUTTING PLIERS 1.2X.04X20MM
Mi Item #02429669
MFR #530E10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
530E10

CUTTING PLIERS 1.2X.04X20MM
Mi Item #02429669
MFR #530E10

Mfr description
530E10 CUTTER, PCB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    20 mm
  • Jaw Thickness
    0.0300 in
  • Overall Length
    20.0000 mm
  • Overall Length Range
    Less than 6"
  • Weight
    67 g

Details

  • Capacity
    1.20 mm
  • Type
    Distance Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)