Motion
570E  CUTTER, ANGLED TIP

Erem
570E CUTTER, ANGLED TIP

TIP CUTTER 120MM
MI ITEM #02429679
MFR #570E CUTTER, ANGLED TIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
570E CUTTER, ANGLED TIP

TIP CUTTER 120MM
MI ITEM #02429679
MFR #570E CUTTER, ANGLED TIP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
570E CUTTER, ANGLED TIP

Specifications

  • Overall Length
    4.7000 in
  • Type
    Flush Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.43 in
  • Jaw Length
    1.1400 in
  • Cutter Style
    Relieved Head
  • Capacity
    0.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text