1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
573E
EREM TRANSVERSE END CUTER 573E MAGIC FULL-FLUSH
Mi Item #
02429681
MFR #
573E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 573E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
573E
EREM TRANSVERSE END CUTER 573E MAGIC FULL-FLUSH
Mi Item #
02429681
MFR #
573E
Mfr description
573E TIP CUTTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
1.142 in
Jaw Width
0.433 in
Overall Length
4-1/2 in
Details
Handle Color
Blue
Handle Material
Steel
PSC Code
5110
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items