Motion
576TX

Erem
576TX

EREM DIAG CARBID TIP CUTR 576TX MAGIC
Mi Item #02429683
MFR #576TX
Price$495.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
576TX

EREM DIAG CARBID TIP CUTR 576TX MAGIC
Mi Item #02429683
MFR #576TX

Mfr description
576TX CUTTER, DIAGONAL CARBIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.68/each

Specifications

Dimensions

  • Jaw Length
    0.748 in
  • Jaw Width
    0.433 in
  • Overall Length
    4-1/4 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.00 mm
  • Cutting Type
    Full-Flush
  • Handle Color
    Blue
  • Handle Material
    Tungsten Carbide
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Wire Stripper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)