Motion
576TX1  CUTTER, DIAGONAL CARBIDE

Erem
576TX1 CUTTER, DIAGONAL CARBIDE

CARBIDE ROUND CUTTER 115MM
MI ITEM #02429684
MFR #576TX1 CUTTER, DIAGONAL CARBIDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
576TX1 CUTTER, DIAGONAL CARBIDE

CARBIDE ROUND CUTTER 115MM
MI ITEM #02429684
MFR #576TX1 CUTTER, DIAGONAL CARBIDE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
576TX1 CUTTER, DIAGONAL CARBIDE

Specifications

  • Overall Length
    4-1/2 in
  • Type
    Flush Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.43 in
  • Jaw Length
    0.0100 in
  • Cutter Style
    Oval Head
  • Capacity
    1.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text