1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
592E DIAGONAL CUTTER
DIAGONAL CUTTER F/COPPER WIRE
MI ITEM #
02429687
MFR #
592E DIAGONAL CUTTER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 592E DIAGONAL CUTTER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
592E DIAGONAL CUTTER
DIAGONAL CUTTER F/COPPER WIRE
MI ITEM #
02429687
MFR #
592E DIAGONAL CUTTER
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
592E DIAGONAL CUTTER
Specifications
Overall Length
4-1/2 in
Type
Flush Cutter
Overall Length Range
Less than 6"
Jaw Width
0.43 in
Jaw Length
0.7480 in
Cutter Style
Relieved Head
Capacity
0.80 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data