Motion
593AE

Erem
593AE

CUTTING PLIER 115MM
MI ITEM #02429688
MFR #593AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
593AE

CUTTING PLIER 115MM
MI ITEM #02429688
MFR #593AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
593AE DIP CUTTING PLIER

Specifications

  • Overall Length
    4-1/2 in
  • Type
    Flush Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.43 in
  • Jaw Length
    1.0200 in
  • Handle Material
    Steel
  • Cutter Style
    Angled Head
  • Capacity
    1.00 mm
  • Handle Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text