Motion
595E

Erem
595E

4-1/2" OAL, 18 AWG Capacity, Full-Flush Diagonal Cutter 15/32" Jaw Length, Tapered Head, ESD Cushion Handle
Mi Item #02429689
MFR #595E
Price$177.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
595E

4-1/2" OAL, 18 AWG Capacity, Full-Flush Diagonal Cutter 15/32" Jaw Length, Tapered Head, ESD Cushion Handle
Mi Item #02429689
MFR #595E

Mfr description
595E DIAGONAL CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.13/each

Specifications

Dimensions

  • Jaw Length
    15/32 in
  • Jaw Width
    0.433 in
  • Overall Length
    4-1/2 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    18 AWG
  • Cutter Style
    Tapered Head
  • Handle Color
    Blue
  • Handle Material
    ESD Cushion
  • Head Style
    Tapered
  • PSC Code
    5110
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)