Motion
599TFO

Erem
599TFO

FIBER OPTIC/KEVLAR CUTTER 4-1/2IN
MI ITEM #02429691
MFR #599TFO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
599TFO

FIBER OPTIC/KEVLAR CUTTER 4-1/2IN
MI ITEM #02429691
MFR #599TFO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
599TFO CUTTER,FIBER OPTIC/KEVLAR

Specifications

  • Overall Length
    4-1/2 in
  • Type
    Side-Cutting Pliers
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.413 in
  • Jaw Length
    0.748 in
  • Jaw Thickness
    0.51 in
  • Handle Material
    Tungsten Carbide
  • Features
    Designed for Cutting Kevlar Silks, Vectran-Sheated Wires, Optical Fibers & Small Stainless Wires
  • Cutting Type
    Diagonal
  • Capacity
    22 AWG
  • Handle Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text