Motion
5SA

Erem
5SA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 4.528", Point Type: Straight, Anti-Magnetic
MI ITEM #02429694
MFR #5SA
Price$80.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
5SA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 4.528", Point Type: Straight, Anti-Magnetic
MI ITEM #02429694
MFR #5SA

Mfr description
5SA TWEEZERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.68/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Overall Length Range
    3" - 5.9"

Details

  • Anti Magnetic
    Yes
  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Pattern
    5-SA
  • Point Type
    Straight
  • PSC Code
    5120
  • Style
    Micro Fine Taper Point
  • Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)