Motion
5SASL  TWEEZERS

Erem
5SASL TWEEZERS

Erem 5SASL TWEEZERS
Mi Item #02429695
MFR #5SASL TWEEZERS
Price$33.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
5SASL TWEEZERS

Erem 5SASL TWEEZERS
Mi Item #02429695
MFR #5SASL TWEEZERS

Mfr description
5SASL TWEEZERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.55/each

Specifications

Dimensions

  • Overall Length
    4.5280 in
  • Overall Length Range
    3" - 5.9"

Details

  • Pattern
    Staight
  • Type
    Fine Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)