Motion
612N

Erem
612N

Wire Cutter - Copper Wire: 0.051 in, Hard Wire: 0.019 in, Medium Hardness: 0.031 in Cutting Capacity, No Spring Return, 4-1/4 in Overall Length
MI ITEM #02429697
MFR #612N
List Price$182.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
612N

Wire Cutter - Copper Wire: 0.051 in, Hard Wire: 0.019 in, Medium Hardness: 0.031 in Cutting Capacity, No Spring Return, 4-1/4 in Overall Length
MI ITEM #02429697
MFR #612N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$182.60/each for your price

Overview

Mfr description
612N SIDE CUTTER

Specifications

  • Overall Length
    4-1/4 in
  • Cutting Capacity
    Copper Wire: 0.051 in, Hard Wire: 0.019 in, Medium Hardness: 0.031 in
  • Jaw Length
    0.590 in
  • Jaw Width
    0.354 in
  • Blade Length
    0.354 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Material
    Steel
  • Handle Color
    Blue
  • Resharpened
    Resharpable
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text