1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
622NB
EREM "N"SERIES CUTTER FF 622NB TPRD RELVD HD BX
Mi Item #
02429701
MFR #
622NB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 622NB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
622NB
EREM "N"SERIES CUTTER FF 622NB TPRD RELVD HD BX
Mi Item #
02429701
MFR #
622NB
Mfr description
622NB SIDE CUTTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
0.590 in
Jaw Width
0.354 in
Overall Length
4-1/4 in
Details
Handle Color
Blue
Handle Material
Steel
PSC Code
5110
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items