Motion
632N

Erem
632N

4" OAL, Diagonal Cutter 11/32" Jaw Length, Oval Head
MI ITEM #02429703
MFR #632N
Price$169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
632N

4" OAL, Diagonal Cutter 11/32" Jaw Length, Oval Head
MI ITEM #02429703
MFR #632N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$169.18/each

Specifications

Dimensions

  • Jaw Length
    0.590 in
  • Jaw Width
    0.354 in
  • Overall Length
    4 in
  • Overall Length Range
    Less than 6"

Details

  • Features
    Mini
  • Handle Color
    Blue
  • Handle Material
    Steel
  • Head Style
    Oval
  • PSC Code
    5110
  • Type
    Diagonal Cutter

Overview

Mfr description
632N SIDE CUTTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought