Motion
7SA

Erem
7SA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 4.724", Point Type: Curved, Anti-Magnetic
MI ITEM #02429710
MFR #7SA
List Price$69.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
7SA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 4.724", Point Type: Curved, Anti-Magnetic
MI ITEM #02429710
MFR #7SA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.35/each for your price

Overview

Mfr description
7SA TWEEZERS

Specifications

  • Material
    Stainless Steel
  • Overall Length
    4-3/8 in
  • Point Type
    Curved
  • Holding Tweezers
    No
  • Cushion Handles
    No
  • Anti Magnetic
    Yes
  • Overall Length Range
    3" - 5.9"
  • Pattern
    7-SA
  • PSC Code
    5120
  • Style
    Curved Precision Tip
  • Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text