1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
812N CUTTER, LARGE OVAL
5" OAL, 0.078" Capacity, Diagonal Cutter 5/8" Jaw Length
MI ITEM #
02429713
MFR #
812N CUTTER, LARGE OVAL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 812N CUTTER, LARGE OVAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
812N CUTTER, LARGE OVAL
5" OAL, 0.078" Capacity, Diagonal Cutter 5/8" Jaw Length
MI ITEM #
02429713
MFR #
812N CUTTER, LARGE OVAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Jaw Length
5/8 in
Overall Length
5 in
Overall Length Range
Less than 6"
Details
Capacity
0.078 in
Cutter Style
Standard
PSC Code
5110
Type
Diagonal Cutter
Overview
Mfr description
812N CUTTER, LARGE OVAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought