Motion
822N

Erem
822N

5-1/4" OAL, Diagonal Cutter 1/2" Jaw Length, Round Nose Head
Mi Item #02429714
MFR #822N
Price$181.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
822N

5-1/4" OAL, Diagonal Cutter 1/2" Jaw Length, Round Nose Head
Mi Item #02429714
MFR #822N

Mfr description
822N CUTTER, DIAGONAL LARGE OVAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.13/each

Specifications

Dimensions

  • Jaw Length
    0.827 in
  • Jaw Width
    0.531 in
  • Overall Length
    5-1/4 in
  • Overall Length Range
    Less than 6"

Details

  • Features
    Standard
  • Handle Color
    Blue
  • Handle Material
    Steel
  • Head Style
    Round Nose
  • PSC Code
    5110
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)