Motion
ACSA

Erem
ACSA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 108mm, Point Type: Straight Serrated, Anti-Magnetic
MI ITEM #02429722
MFR #ACSA
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
ACSA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 108mm, Point Type: Straight Serrated, Anti-Magnetic
MI ITEM #02429722
MFR #ACSA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.80/each

Specifications

Dimensions

  • Overall Length
    4-3/8 in
  • Overall Length Range
    3" - 5.9"

Details

  • Acid Resistant
    Acid Resistant
  • Anti Magnetic
    Yes
  • Cushion Handles
    Does Not Have Cushioned Handles
  • Holding Tweezers
    Does Not Have Sliding Locks
  • Material
    Stainless Steel
  • Pattern
    AC-SA
  • Point Type
    Straight Serrated
  • PSC Code
    5120
  • Style
    Fine Straight Point
  • Type
    Precision

Overview

Mfr description
ACSA TWEEZERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought