Motion
E2ASA  TWEEZERS SWISS ERGO

Erem
E2ASA TWEEZERS SWISS ERGO

Erem E2ASA TWEEZERS SWISS ERGO
Mi Item #02429724
MFR #E2ASA TWEEZERS SWISS ERGO
Price$78.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
E2ASA TWEEZERS SWISS ERGO

Erem E2ASA TWEEZERS SWISS ERGO
Mi Item #02429724
MFR #E2ASA TWEEZERS SWISS ERGO

Mfr description
E2ASA TWEEZERS SWISS ERGO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.80/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Overall Length Range
    3" - 5.9"

Details

  • Finish Coating
    Nickel Plated
  • Pattern
    2A-SA
  • PSC Code
    5120
  • Style
    Flat, Round Precision Tips
  • Type
    Ergonomic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)