1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
E3CSA TWEEZERS SWISS ERGO
Erem E3CSA TWEEZERS SWISS ERGO
MI ITEM #
02429725
MFR #
E3CSA TWEEZERS SWISS ERGO
Price
$101.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Erem E3CSA TWEEZERS SWISS ERGO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
E3CSA TWEEZERS SWISS ERGO
Erem E3CSA TWEEZERS SWISS ERGO
MI ITEM #
02429725
MFR #
E3CSA TWEEZERS SWISS ERGO
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$101.50
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
5-1/2 in
Overall Length Range
3" - 5.9"
Details
Finish Coating
Nickel Plated
Pattern
3C-SA
PSC Code
5120
Style
Straight, High Precision Tips
Type
Ergonomic
Overview
Mfr description
E3CSA TWEEZERS SWISS ERGO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought