Specifications
Dimensions
- Overall Length5-1/2 in
- Overall Length Range3" - 5.9"
Details
- Finish CoatingNickel Plated
- Pattern5-SA
- PSC Code5120
- StyleStraight, Thin, Tapered, Ultra-Fine, High Precision Tips
- TypeErgonomic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)