Specifications
Dimensions
- Overall Length5-1/2 in
- Overall Length Range3" - 5.9"
Details
- Finish CoatingNickel Plated
- Pattern7-SA
- PSC Code5120
- StyleCurved, Fine Point, High Precision Tips
- TypeErgonomic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)