Specifications
Dimensions
- Overall Length4-1/2 in
- Overall Length Range3" - 5.9"
Details
- MaterialStainless Steel
- PatternStraight
- StyleVery Fine
- TypeFine Point
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)