Motion
OOSA  TWEEZERS

Erem
OOSA TWEEZERS

Erem OOSA TWEEZERS
Mi Item #02429750
MFR #OOSA TWEEZERS
Price$63.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
OOSA TWEEZERS

Erem OOSA TWEEZERS
Mi Item #02429750
MFR #OOSA TWEEZERS

Mfr description
OOSA TWEEZERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.70/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Overall Length Range
    3" - 5.9"

Details

  • Pattern
    OO-SA
  • PSC Code
    5120
  • Style
    Fine Straight Point
  • Type
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)