Motion
P128-19-BULK30

BAHCO TOOLS
P128-19-BULK30

Sheet Metal Snip - 6 mm Cutting Capacity, 190 mm Overall Length
Mi Item #02430742
MFR #P128-19-BULK30
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
P128-19-BULK30

Sheet Metal Snip - 6 mm Cutting Capacity, 190 mm Overall Length
Mi Item #02430742
MFR #P128-19-BULK30

Mfr description
P128-19-BULK30 GRAPE SNIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Overall Length
    190 mm

Details

  • Cutting Capacity
    6 mm
  • Handle Color
    Orange
  • Handle Material
    Fiberglass
  • Handle Shape
    Angled
  • UPC_NO
    7311518172329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)