1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
P75
P75
MI ITEM #
02430791
MFR #
P75
Price
$234.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Pruning Saws and Cutters
BAHCO TOOLS P75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
P75
P75
MI ITEM #
02430791
MFR #
P75
Mfr description
P75 35" VERTICAL LAWN EDGING SHEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$234
.30
/each
Add to Cart
Specifications
Dimensions
Blade Length
20 cm
Handle Length
90 cm
Overall Length
1000 mm
Details
Blade Material
Steel
Cutter Type
Grass Shears
Handle Style
Steel Tube
Telescoping Handle
Fixed Length Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items