Motion
SH-HUS-650

BAHCO TOOLS
SH-HUS-650

Hammer or Ax Handle, Handle Style: Ash, Overall Length: 650mm, Compatible Head Type: Ax
MI ITEM #02430910
MFR #SH-HUS-650
Price$54.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
SH-HUS-650

Hammer or Ax Handle, Handle Style: Ash, Overall Length: 650mm, Compatible Head Type: Ax
MI ITEM #02430910
MFR #SH-HUS-650

Mfr description
SH-HUS-650 SPR HNDL HUS-10650
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.92/each

Specifications

Dimensions

  • Overall Length
    25.5906 in

Details

  • Compatible Head Type
    Ax
  • Connection Type
    Wedge
  • Handle Style
    Ash
  • Includes
    Plastic Wedge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)