Specifications
Dimensions
- Thread Size3/8–18 NPT
Details
- Body MaterialStainless Steel
- Fitting ShapeStraight
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- MaterialStainless Steel
- Max Operating Temperature+70 °F
Overview
Mfr description
RN43 1/2 X 3/8 INSERT