Motion
RF80 STRAIGHT SIDEBAR

TSUBAKI (UST)
RF80 STRAIGHT SIDEBAR

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02431249
MFR #RF80 STRAIGHT SIDEBAR
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF80 STRAIGHT SIDEBAR

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02431249
MFR #RF80 STRAIGHT SIDEBAR

Mfr description
RF80 STRAIGHT SIDEBAR CONN LINK CP STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.175 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.02 lb

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Single Pitch Conveyor Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C80 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    Conveyor
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039825216
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)