Overview
Mfr description
611 8:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Actual Ratio26:1;28:1
- Reduction08:1
- Case Size4A110, 4A115
- Gearbox Component TypeReduction Kit
- Nominal Ratio26;28
- SeriesCyclo BBB4
- Manufacturer Catalog NumberD78521
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data