Overview
Mfr description
611 25:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Reduction25:1
- Gearbox Component TypeInput Kit
- Nominal Ratio80;88
- SeriesCyclo BBB4
- Manufacturer Catalog NumberD78527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data