Motion
D78681
Mi Item #02431358
MFR #D78681
Price$826.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02431358
MFR #D78681

Mfr description
610 21:1 REDUCTION BLOCK SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$826.81/each

Specifications

Dimensions

  • Nominal Ratio
    67;74
  • Ratio
    21:1

Details

  • Actual Ratio
    21:1
  • Gearbox Component Type
    Reduction Kit
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    BBB4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)