Overview
Mfr description
610 71:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio227:1, 249:1
- Actual Ratio71:1
- Reduction71:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio227;249
- SeriesCyclo BBB4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data