Overview
Mfr description
612/612H 15:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio48:1, 53:1
- Reduction48, 53:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio48;53
- SeriesCyclo BBB4
- Manufacturer Catalog NumberD78694
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data