Motion
D78695
Mi Item #02431372
MFR #D78695
Price$1,789.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02431372
MFR #D78695

Mfr description
612/612H 17:1 REDUCTION BLOCK SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,789.93/each

Specifications

Dimensions

  • Nominal Ratio
    60:1
  • Ratio
    60:1

Details

  • Actual Ratio
    17:1
  • Gearbox Component Type
    Reduction Kit
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Reducer Type
    Cycloidal
  • Series
    BBB4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)