Overview
Mfr description
616 21:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Reduction21:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio67:1;74:1
- SeriesCyclo BBB4
- Manufacturer Catalog NumberD78726
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data