Motion
D78730
Mi Item #02431408
MFR #D78730
Price$4,242.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02431408
MFR #D78730

Mfr description
616 43:1 REDUCTION BLOCK SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,242.20/each

Specifications

Dimensions

  • Case Size
    4B16
  • Nominal Ratio
    138;151
  • Ratio
    138:151

Details

  • Actual Ratio
    43:1
  • Gearbox Component Type
    Reduction Kit
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    BBB4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)