Specifications
Dimensions
- Case Size4B16
- Nominal Ratio189;207
- Ratio189:1, 207:1
Details
- Actual Ratio207:1
- Gearbox Component TypeReduction Kit
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Reducer TypeCycloidal
- SeriesBBB4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)