Overview
Mfr description
616 87:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio305:1
- Reduction305:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio305:1
- SeriesCyclo BBB4
- Manufacturer Catalog NumberD78734
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data