Specifications
Dimensions
- Case Size4C17
- Nominal Ratio42;46
- Ratio42:1, 46:1
Details
- Actual Ratio13:1
- Gearbox Component TypeReduction Kit
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Reducer TypeCycloidal
- SeriesBBB4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)