Motion
D78746
MI ITEM #02431424
MFR #D78746
Price$5,199.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02431424
MFR #D78746

Mfr description
617 59:1 REDUCTION BLOCK SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,199.53/each

Specifications

Dimensions

  • Case Size
    4E17
  • Nominal Ratio
    207:1
  • Ratio
    207:1

Details

  • Actual Ratio
    206.5:1
  • Gearbox Component Type
    Reduction Kit
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Reducer Type
    Cycloidal
  • Series
    BBB4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)