Overview
Mfr description
617 87:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio278:1, 305:1
- Actual Ratio278:1;305:1
- Reduction278:1, 305:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio278:1;305:1
- SeriesCyclo BBB4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data