Overview
Mfr description
618 17:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio54:1, 60:1
- Actual Ratio17:1
- Reduction54, 60:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio54;60
- SeriesCyclo BBB4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data