Overview
Mfr description
618 51:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio179:1
- Actual Ratio179:1
- Reduction179:1
- Case Size4D18
- Gearbox Component TypeReduction Kit
- Nominal Ratio179:1
- SeriesCyclo BBB4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data