Motion
D78761
305:1 Reduction, 305:1 Ratio, Bevel Pin Carrier Output Type
MI ITEM #02431439
MFR #D78761
Price$7,197.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305:1 Reduction, 305:1 Ratio, Bevel Pin Carrier Output Type
MI ITEM #02431439
MFR #D78761

Mfr description
618 87:1 REDUCTION BLOCK SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,197.29/each

Specifications

Dimensions

  • Case Size
    4D18
  • Nominal Ratio
    305:1
  • Ratio
    305:1

Details

  • Actual Ratio
    305:1
  • Gearbox Component Type
    Reduction Kit
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Reducer Type
    Cycloidal
  • Series
    Cyclo BBB4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)