Overview
Mfr description
619 21:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio67:1, 74:1
- Reduction67, 74:1
- Gearbox Component TypeReduction Kit
- Nominal Ratio67;74
- SeriesCyclo BBB4
- Manufacturer Catalog NumberD78766
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data