Specifications
Dimensions
- Nominal Ratio151:1
- Ratio151:1
Details
- Actual Ratio151:1
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Reducer TypeCycloidal
- SeriesBBB4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)