Motion
RS10BSSCL

TSUBAKI (UST)
RS10BSSCL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #02431593
MFR #RS10BSSCL
Price$10.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BSSCL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #02431593
MFR #RS10BSSCL

Mfr description
RS10B SS "304" CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.59/each

Specifications

Dimensions

  • Chain Overall Width
    8.190 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.8190 in, 20.80 mm
  • Pitch
    5/8 in
  • Plate Height
    0.2300 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.01 lb
  • Weight per Foot
    0.64 lbs, 0.95 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS10B SS CONN LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    35
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039454256
  • Working Load Capacity
    1015.91 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)