Motion
710
Ultra Step Drill Bit - Type 78-AG Series, 13/16 in to, 1-3/8 in, 135 ° Point Angle
MI ITEM #02431875
MFR #710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Step Drill Bit - Type 78-AG Series, 13/16 in to, 1-3/8 in, 135 ° Point Angle
MI ITEM #02431875
MFR #710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00710 DRILL BIT 78-AG 13/16
  • Special Axial and Radial flute design speed work piece penetration.
  • The 135°split point self centers and easily starts with no pilot hole required.
  • Dual flute construction drills clean accurate holes in thin materials, quickly and easily.
  • Use for all thin metals, rigid plastics, wood or composite materials with a thickness equal to or less than the step thickness.
  • When drilling steel with 1/8" or greater thickness, a starter hole of the smallest step diameter will speed the drilling process.

Specifications

  • Minimum Hole Diameter
    13/16 in
  • Maximum Hole Diameter
    1-3/8 in
  • Shank Size
    3/8 in
  • Point Angle
    135 °
  • Overall Length
    3 in
  • Series
    Type 78-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text